https://www.bdiexpress.com/medias/INDXXXXXXXXX-20190282-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NTJ8aW1hZ2UvanBlZ3xhR05tTDJneE1pODVPRFl4TVRZM016Z3lOVFU0TDBsT1JGaFlXRmhZV0ZoWVdGOHlNREU1TURJNE1sOHpNREI0TXpBd0xtcHdad3wwYWI0N2I0ZDRhMjAwNDEzNGMzZjc0MzVmNGQxZmIxNzNjNjZkMTE3YzgwM2IzZjMzOGYwOWVlOTE1Njc5YWRi
20190282
Fittings And Adapters
FESTO
FESTO
NPQH-H-Q10-E-P10 NR. 578302
FESTO FESTO
Description
NPQH-H-Q10-E-P10 NR. 578302
Bulkhead Connector; Push In; 9MM Nominal Width; Push-Pull Principle; Nickel Plated Brass; -0.95 To 20 Bar Pressure
Part #
NPQH-H-Q10-E-P10 NR. 578302
BDI #
20190282
Details
1192.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/NPQH-H-Q10-E-P10-NR-578302/p/20190282
Your Price
RSD 1,192.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.053
EAN
0000027131600
Product Group - BDI
F02172
Harmonized Tariff Code
7307.19.90.80
Noun
Connector
Keyword String
Tube
Manufacturer URL
https://www.festo.com
Weight / LBS
0.11464
Product Detail
Bulkhead Connector
Product Specification
Bulkhead Connector; Push In; 9MM Nominal Width; Push-Pull Principle; Nickel Plated Brass; -0.95 To 20 Bar Pressure
Long Description
Bulkhead Connector; Push In; 9MM Nominal Width; Push-Pull Principle; Nickel Plated Brass; -0.95 To 20 Bar Pressure