BDI APPROVED COLLARS
BDI APPROVED COLLARS
RC 062-KW
BDI APPROVED COLLARS BDI APPROVED COLLARS
Description
RC 062-KW RIGID COUPLING ; POR
Pipe Coupling; Rigid; 5/8" Bore X 1-1/4" OD X 2" L; 5/16-18 X 1/4 Kw
Part #
RC 062-KW
BDI #
18256746
Details
14.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/RC-062-KW/p/18256746
Your Price
$ 14.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172600
Weight / Kilogram
0
EAN
0623647413837
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Pipe
Product Detail
Pipe Coupling
Product Specification
Pipe Coupling; Rigid; 5/8" Bore X 1-1/4" OD X 2" L; 5/16-18 X 1/4 Kw
Long Description
Pipe Coupling; Rigid; 5/8" Bore X 1-1/4" OD X 2" L; 5/16-18 X 1/4 Kw