BDI APPROVED COLLARS
BDI APPROVED COLLARS
RC 100-KW
BDI APPROVED COLLARS BDI APPROVED COLLARS
Description
RC 100-KW RIGID COUPLING ; POR
Pipe Coupling; Rigid; 1" Bore X 2" OD X 3" L; 3/8-16 X 3/8 Kw
Part #
RC 100-KW
BDI #
18256749
Details
27.66
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/RC-100-KW/p/18256749
Your Price
$ 27.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172600
Weight / Kilogram
0
EAN
0623647413868
Product Group - BDI
M02194
Noun
Coupling
Keyword String
Pipe
Product Detail
Pipe Coupling
Product Specification
Pipe Coupling; Rigid; 1" Bore X 2" OD X 3" L; 3/8-16 X 3/8 Kw
Long Description
Pipe Coupling; Rigid; 1" Bore X 2" OD X 3" L; 3/8-16 X 3/8 Kw