23744166
Złączki i adaptery
USA SEALING
USA SEALING
ZUSA-STF-QC-128
USA SEALING USA SEALING
Opis
USA SEALING ZUSA-STF-QC-128
Sanitary Fitting, Quick-Clamp, 304 Stainless Steel, 90° Elbow Reducer, 2-1/2" X 1-1/2" Tube Outside Diameter, Use These Fittings to Reduce Your Process Line and Connect Clamp Fittings, Made of Corrosion Resistant 304 Stainless Steel and Highly Polished On The Interior For Smooth Finish That Reduces The Risk of Bacteria Growth and Residue Buildup
Nr. katalogowy
ZUSA-STF-QC-128
Nr kat. BDI
23744166
Szczegóły
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/pl/pl/Categories/PNEUMATYKA-I-HYDRAULIKA/Z%C5%82%C4%85czki-i-adaptery/ZUSA-STF-QC-128/p/23744166
Twoja Cena
Zapytaj o Cenę
BDIExpress
|
Specyfikacje
Kategoria
Minimalna Ilość Zamówieniowa
nie dostępny
Waga / Kilogram
0,315
UNSPSC
40183101
Grupa Produktowa BDI
F02172
EAN
0193005305529
Kod Taryfy
7307.21.50.00
Nazwa
Fitting
Słowo Kluczowe 3
Tube
Łańcuch Słów
Elbow Reducing Tube
URL Producenta
https://usasealing.com
Szczegóły Produktu
Tube Reducing Elbow Fitting
Specyfikacja Produktu
Sanitary Fitting, Quick-Clamp, 304 Stainless Steel, 90° Elbow Reducer, 2-1/2" X 1-1/2" Tube Outside Diameter
Długi Opis
Sanitary Fitting, Quick-Clamp, 304 Stainless Steel, 90° Elbow Reducer, 2-1/2" X 1-1/2" Tube Outside Diameter, Use These Fittings to Reduce Your Process Line and Connect Clamp Fittings, Made of Corrosion Resistant 304 Stainless Steel and Highly Polished On The Interior For Smooth Finish That Reduces The Risk of Bacteria Growth and Residue Buildup