23743359
Skrutkovania
USA SEALING
USA SEALING
ZUSA-STF-QC-26
USA SEALING USA SEALING
Popis
USA SEALING ZUSA-STF-QC-26
Sanitary Fitting, Quick-Clamp, 304 Stainless Steel, 6" Length Straight, 3/4" Tube Outside Diameter, Connect Straight to Straight Runs of Tubing, Made of Corrosion Resistant 304 Stainless Steel and Highly Polished On The Interior For Smooth Finish That Reduces The Risk of Bacteria Growth and Residue Buildup
Katalógové číslo výrobcu
ZUSA-STF-QC-26
BDI #
23743359
Detaily
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/sk/sk/Categories/Hydraulika-a-pneumatika/Skrutkovania/ZUSA-STF-QC-26/p/23743359
Vaša cena
Vyžiadajte si cenu
BDIExpress
|
Detaily tovaru
Kategória
Výrobca
USA SEALING HTTPS://USASEALING.COM
Minimálne nákupné množstvo
Nie je dostupné
UNSPSC
40183110
Váha / Kilogram
0,135
EAN
0193005304508
Harmonizovaný tarifný kód
7307.21.50.00
Podstatné meno
Fitting
Reťazec kľúčového slova
Connector Tube
URL výrobcu
https://usasealing.com
Detail produktu
Tube Connector Fitting
Špecifikácia produktu
Sanitary Fitting, Quick-Clamp, 304 Stainless Steel, 6" Length Straight, 3/4" Tube Outside Diameter
Dlhý popis
Sanitary Fitting, Quick-Clamp, 304 Stainless Steel, 6" Length Straight, 3/4" Tube Outside Diameter, Connect Straight to Straight Runs of Tubing, Made of Corrosion Resistant 304 Stainless Steel and Highly Polished On The Interior For Smooth Finish That Reduces The Risk of Bacteria Growth and Residue Buildup