

AVENTICS
AVENTICS
0820403002
AVENTICS AVENTICS
Description
0820403002 MANUAL CTRL VALVE ; 5/2 PNEU
Flow Control Valve; 1/8" G Port; 5 Port | 4 way; 2 Position; Pneumatic; Roller | Spring Return; 145 PSI; 5 To 176 Deg F; Stainless Steel
Part #
0820403002
BDI #
146819
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/0820403002/p/146819
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.23
Product Group - BDI
L00220
Valve Type
Flow Control
Port Type
1/8" G
Number of Ports/Way
5 Port | 4 way
Number of Positions
2 Position
Actuation
Roller | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-14 To 145 PSI
Operating Temperature Range
5 To 176 Deg F
Body Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.aventics.com
Weight / LBS
0.50706
Long Description
Flow Control Valve; 1/8" G Port; 5 Port | 4 way; 2 Position; Pneumatic; Roller | Spring Return; 145 PSI; 5 To 176 Deg F; Stainless Steel
Overall Height
3.661 Inch | 93 Millimeter
Overall Length
1.26 Inch | 32 Millimeter
Overall Width
0.677 Inch | 17.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh