AVENTICS
AVENTICS
123BB43AMN56Y61
AVENTICS AVENTICS
Description
123BB43AMN56Y61 DBL SOLENOID VALVE ; 5/2 FUNC 1/4" PORT 24VDC
Flow Control Valve; 3/8" FNPT Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 120 PSI; -10 To 115 Deg F
Part #
123BB43AMN56Y61
BDI #
21575086
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/123BB43AMN56Y61/p/21575086
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Flow Control | Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
120 PSI
Operating Pressure Range
26 To 120 PSI
Operating Temperature Range
-10 To 115 Deg F
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Flow Control Valve; 3/8" FNPT Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 120 PSI; -10 To 115 Deg F
Overall Height
3.209 Inch | 81.5 Millimeter
Overall Length
6.26 Inch | 159 Millimeter
Overall Width
1.929 Inch | 49 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh