对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

8320A171AC480/60 440/50 https://www.bdiexpress.com/medias/INDASVVALVEX-8320A171-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE5MDB8aW1hZ2UvanBlZ3xhRFZtTDJnM1pDOHhNRGd3TkRJMU5EWXdOVE0wTWk5SlRrUkJVMVpXUVV4V1JWaGZPRE15TUVFeE56RmZRbEpUWHpNd01IZ3pNREF1YW5Cbnw1M2M3ODVlOGU0YjU5OWI4N2IxYzg0ZDI2NWNmOGQ3MmIyM2Y0ZjU3OWEyZWM2YTQwZGE0OTRiMWUwNzg2YmY3
20696454 液压和气动阀门 

ASCO VALVE ASCO VALVE

8320A171AC480/60 440/50

描述

ASCO VALVE 8320A171AC480/60 440/50

Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 440/50 VAC - 480/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 395 PSI/Light Oil - Water 410 PSI; 32 To 140 Deg F; Buna-N Seal; Brass

制造商部件号

8320A171AC480/60 440/50

BDI部件号
20696454

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
EMERSON INDUSTRIAL AUTOMATION
最低订购量
重量 / Kilogram
0.005
Product Group - BDI
F02352
阀门类型
Solenoid
接口类型
1/4" FNPT
接口数量/通路数
3 Port | 3 Way
位数
2 Position
驱动方式
Solenoid | Spring Return
电压
440/50 VAC | 480/60 VAC
介质
Hydraulic | Pneumatic
最大压力
Air - Inert Gas 395 PSI | Light Oil - Water 410 PSI
工作压力范围
Air - Inert Gas 0 To 395 PSI | Light Oil - Water 0 To 410 PSI
工作温度范围
32 To 140 Deg F
密封类型
Buna-N
阀体材质
Brass
英寸 - 公制
Inch
其它特点
1/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid
类别 - BDI
Hydraulic and Pneumatic Valve
名称
Valve
关键字串
Solenoid
重量/磅
1
详细描述
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 440/50 VAC - 480/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 395 PSI/Light Oil - Water 410 PSI; 32 To 140 Deg F; Buna-N Seal; Brass

这些商品与您选择商品类似,但可能存在差异。
您可以取消选择的任意属性,以便搜索与该属性相关的其它商品。

寻找替代品

刷新