MIDLAND METAL
MIDLAND METAL
949-454
MIDLAND METAL MIDLAND METAL
Description
949-454 SPRING CHECK VALVE ; 3/4 SS FXF SPRING
Check Valve; 3/4" FNPT Port; 2 Port | 1 Way; 2 Position; Hydraulic | Pneumatic; Spring Return; 1500 PSI WOG; 14 To 302 Deg F; Stainless Steel
Part #
949-454
BDI #
21447760
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/949-454/p/21447760
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.29
Product Group - BDI
F02352
Valve Type
Check
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 1 Way
Number of Positions
2 Position
Actuation
Spring Return
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
1500 PSI WOG
Operating Pressure Range
0 To 1500 PSI WOG
Operating Temperature Range
14 To 302 Deg F
Body Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.30.20.90
Noun
Valve
Keyword String
Check
Manufacturer URL
https://midlandindustries.com
Manufacturer Item Number
949-454
Manufacturer Internal Number
949454
Weight / LBS
0.63
Long Description
Check Valve; 3/4" FNPT Port; 2 Port | 1 Way; 2 Position; Hydraulic | Pneumatic; Spring Return; 1500 PSI WOG; 14 To 302 Deg F; Stainless Steel
Overall Height
1.417 Inch | 36 Millimeter
Overall Width
1.417 Inch | 36 Millimeter
Overall Length
2.677 Inch | 68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


