

VICKERS
VICKERS
DGMFN3YA2WB2W41
VICKERS VICKERS
描述
VICKERS DGMFN3YA2WB2W41
Flow Restrictor Valve; 4500PSI Maximum Operating Pressure; 60LPM Maximum Flow Rate; Meter-Out Control; Single Model; Standard Control; Screw/Locknut Adjuster Type
制造商部件号
DGMFN3YA2WB2W41
BDI部件号
24986655
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/DGMFN3YA2WB2W41/p/24986655
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.5
Product Group - BDI
F02352
名称
Valve
关键字串
Flow Restrictor
产品明细
Flow Restrictor Valve
产品规格
4500PSI Maximum Operating Pressure; 60LPM Maximum Flow Rate; Meter-Out Control; Single Model; Standard Control; Screw/Locknut Adjuster Type
详细描述
Flow Restrictor Valve; 4500PSI Maximum Operating Pressure; 60LPM Maximum Flow Rate; Meter-Out Control; Single Model; Standard Control; Screw/Locknut Adjuster Type