Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PE4-0001 https://www.bdiexpress.com/medias/INDNUMVALVEXX-PE4-0-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0MzN8aW1hZ2UvanBlZ3xhR0UwTDJnME5pODVOek00TmpVMU16TTBORE13TG1wd1p3fDcyZDlmYzkzOGZmOWNkNTgzMDRkNmUzOThkYjNiNTBiYjE5M2NiMGFhNWUwZDgwZWE5MjVhYjI3OTg4OTlmMzA
21452079 Hydraulic and Pneumatic Valves 

NUMATICS NUMATICS

PE4-0001

Description

PE4-0001 PUSH BUTTON VALVE

Flow Control Valve; 1/8" FNPT Port; 5 Port | 4 Way; 2 Position; Hydraulic | Pneumatic; Pushbutton | Spring Return; 150 PSI; 40 To 200 Deg F

Part #

PE4-0001

BDI #
21452079

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EMERSON
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1/8" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Pushbutton | Spring Return
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
40 To 200 Deg F
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.emerson.com
Long Description
Flow Control Valve; 1/8" FNPT Port; 5 Port | 4 Way; 2 Position; Hydraulic | Pneumatic; Pushbutton | Spring Return; 150 PSI; 40 To 200 Deg F

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh