20711374
Hydraulic and Pneumatic Valves
ASCO VALVE
ASCO VALVE
S261SG01N3HJ7
ASCO VALVE ASCO VALVE
Description
S261SG01N3HJ7
Shutoff Valve; 1-1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 24/60 VAC; Pneumatic; Solenoid | Spring Return; 25 PSI; 32 To 77 Deg F; Buna-N Seal; Aluminum
Part #
S261SG01N3HJ7
BDI #
20711374
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/S261SG01N3HJ7/p/20711374
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Shutoff | Solenoid
Port Type
1-1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24/60 VAC
Media
Pneumatic
Maximum Pressure
25 PSI
Operating Pressure Range
0 To 25 PSI
Operating Temperature Range
32 To 77 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
37 CV Factor | 2" Orifice Size
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Shutoff Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Shutoff Valve; 1-1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 24/60 VAC; Pneumatic; Solenoid | Spring Return; 25 PSI; 32 To 77 Deg F; Buna-N Seal; Aluminum
Overall Height
8.35 Inch | 212.09 Millimeter
Overall Width
4.77 Inch | 121.158 Millimeter
Overall Length
5.91 Inch | 150.114 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh