17893163
Hydraulic and Pneumatic Valves
SMC
SMC
VX235PZ1H
SMC SMC
Description
VX235PZ1H ; NC VALVE
Poppet Valve; 1/2" RC Port; 2 Port | 2 Way; 2 Position; 240 VAC; Pneumatic; Solenoid | Spring Return; 15 PSI; Hot Water 32 To 210 Deg F | Steam 32 To 362 Deg F; Viton Seal; Stainless Steel
Part #
VX235PZ1H
BDI #
17893163
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VX235PZ1H/p/17893163
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.797
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/2" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
240 VAC
Media
Pneumatic
Maximum Pressure
15 PSI
Operating Pressure Range
0 To 15 PSI
Operating Temperature Range
Hot Water 32 To 210 Deg F | Steam 32 To 362 Deg F
Seal Type
Viton
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
2.21 Cv Factor | 10MM Orifice Size | Steam Fluid | Normally Closed | Class H | DIN Terminal | With Surge Voltage Suppressor | Size 3 | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.7548
Long Description
Poppet Valve; 1/2" RC Port; 2 Port | 2 Way; 2 Position; 240 VAC; Pneumatic; Solenoid | Spring Return; 15 PSI; Hot Water 32 To 210 Deg F | Steam 32 To 362 Deg F; Viton Seal; Stainless Steel
Overall Height
4.37 Inch | 111 Millimeter
Overall Length
3.701 Inch | 94 Millimeter
Overall Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh