

AVENTICS
AVENTICS
R432016582
AVENTICS AVENTICS
描述
AVENTICS R432016582
Solenoid Valve; Single Solenoid; 5 Way; 2 Position; 1/4" FNPT Port; 110VAC at 50/60HZ Voltage; Detent Manual Override; Internal Pilot; Spring Return; 44 to 145PSI Operating Pressure; 1.22Cv Flow; Die Cast Zinc Housing; NBR Seal; Compressed Air Fluid; CD07 Series; 5 to 122 Degree F Temperature
制造商部件号
R432016582
BDI部件号
21473493
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/R432016582/p/21473493
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
4.23
Product Group - BDI
F02352
名称
Valve
关键字串
Solenoid
产品明细
Solenoid Valve
产品规格
Single Solenoid; 5 Way; 2 Position; 1/4" FNPT Port; 110VAC at 50/60HZ Voltage; Detent Manual Override; Internal Pilot; Spring Return; 44 to 145PSI Operating Pressure; 1.22Cv Flow; Die Cast Zinc Housing; NBR Seal; Compressed Air Fluid; CD07 Series; 5 to 122 Degree F Temperature
详细描述
Solenoid Valve; Single Solenoid; 5 Way; 2 Position; 1/4" FNPT Port; 110VAC at 50/60HZ Voltage; Detent Manual Override; Internal Pilot; Spring Return; 44 to 145PSI Operating Pressure; 1.22Cv Flow; Die Cast Zinc Housing; NBR Seal; Compressed Air Fluid; CD07 Series; 5 to 122 Degree F Temperature