

HUMPHREY FLUID POWER
HUMPHREY FLUID POWER
S310-39
HUMPHREY FLUID POWER HUMPHREY FLUID POWER
描述
HUMPHREY FLUID POWER S310-39
Solenoid Valve; Single Solenoid; 3 Way; 2 Position; 1/8" FNPS Port; 120VAC at 50/60HZ Voltage; 125PSI Maximum Operating Pressure; DIN Connector; 0.17Cv Flow; Aluminum Housing; 4.5W Power; FKM Seal; Air/Inert Gas Fluid; 32 to 125 Degree F Temperature
制造商部件号
S310-39
BDI部件号
22988126
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/S310-39/p/22988126
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Solenoid
产品明细
Solenoid Valve
产品规格
Single Solenoid; 3 Way; 2 Position; 1/8" FNPS Port; 120VAC at 50/60HZ Voltage; 125PSI Maximum Operating Pressure; DIN Connector; 0.17Cv Flow; Aluminum Housing; 4.5W Power; FKM Seal; Air/Inert Gas Fluid; 32 to 125 Degree F Temperature
详细描述
Solenoid Valve; Single Solenoid; 3 Way; 2 Position; 1/8" FNPS Port; 120VAC at 50/60HZ Voltage; 125PSI Maximum Operating Pressure; DIN Connector; 0.17Cv Flow; Aluminum Housing; 4.5W Power; FKM Seal; Air/Inert Gas Fluid; 32 to 125 Degree F Temperature