Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AS2201-01-F06S https://www.bdiexpress.com/medias/INDSMCSPCTRL-17829143-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI5M3xpbWFnZS9qcGVnfGFHWTVMMmhpWWk4eE1EYzJOekUxTURBMU5UUTFOQzlKVGtSVFRVTlRVRU5VVWt4Zk1UYzRNamt4TkROZk16QXdlRE13TUM1cWNHY3xkNzIyZTg1MWM2MTA5OTYyZTcyYmRkYTY3ZTk5Mjk0NmNjODVkODBjNzkyZjYwMDg3ZGIxNDhhYzA3NTQ1N2Y5
17829143 Valves And Controls 

SMC SMC

AS2201-01-F06S

Description

AS2201-01-F06S

Speed Controller; Elbow; 1/8" Body Size; R1/8 Port Size; 6MM Tube Outside Diameter; Zinc Die Cast; With One-Touch Fitting; 1MPa Maximum Operating Pressure; With Thread Sealant; Meter-Out Control; Round Locknut; Green Release Button; Air Fluid

Part #

AS2201-01-F06S

BDI #
17829143

Details

2030.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 2,030.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.033
Product Group - BDI
F02352
Harmonized Tariff Code
8481.80.90.15
Noun
Valve
Keyword String
Pneumatic
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.07496
Product Detail
Speed Controller
Product Specification
Elbow; 1/8" Body Size; R1/8 Port Size; 6MM Tube Outside Diameter; Zinc Die Cast; With One-Touch Fitting; 1MPa Maximum Operating Pressure; With Thread Sealant; Meter-Out Control; Round Locknut; Green Release Button; Air Fluid
Long Description
Speed Controller; Elbow; 1/8" Body Size; R1/8 Port Size; 6MM Tube Outside Diameter; Zinc Die Cast; With One-Touch Fitting; 1MPa Maximum Operating Pressure; With Thread Sealant; Meter-Out Control; Round Locknut; Green Release Button; Air Fluid