https://www.bdiexpress.com/medias/INDXXXXXXXXX-025-3010-B1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2OTN8aW1hZ2UvanBlZ3xhR1V4TDJnMk1TOHhNRFExTURVME1EQXdNek0xT0M5SlRrUllXRmhZV0ZoWVdGaGZNREkxWHpNd01UQmZRakZmTXpBd2VETXdNQzVxY0djfDcxMDA1ZDI2M2Q2MzlkYjZiYjYwOTk4ZmU5OGM3ZmIxODcxZjZhYTFlNzM2YzU1YWE2MTVmY2I5N2VlMGUyODE
https://www.bdiexpress.com/medias/INDXXXXXXXXX-025-3010-B1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2OTN8aW1hZ2UvanBlZ3xhR1V4TDJnMk1TOHhNRFExTURVME1EQXdNek0xT0M5SlRrUllXRmhZV0ZoWVdGaGZNREkxWHpNd01UQmZRakZmTXpBd2VETXdNQzVxY0djfDcxMDA1ZDI2M2Q2MzlkYjZiYjYwOTk4ZmU5OGM3ZmIxODcxZjZhYTFlNzM2YzU1YWE2MTVmY2I5N2VlMGUyODE
19158763
Fluid Power
ALEMITE PRODUCTS
ALEMITE PRODUCTS
3010-B1
ALEMITE PRODUCTS ALEMITE PRODUCTS
Description
3010-B1 HYDRAULIC FITTING ; POR 1/4-28 THD
Grease Fitting; Metal Body Material; Male/Male Connection Type; 25/32" Maximum Length; 1/4" SAE Male Thread; 10000PSI Maximum Operating Pressure; Elbow 65 Deg Shape; 3/8" Wrench Size; For Industrial Machine and Cars Truck Application
Part #
3010-B1
BDI #
19158763
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/3010-B1/p/19158763
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.007
EAN
0098468100813
Product Group - BDI
F02172
Noun
Fitting
Weight / LBS
0.02
Product Detail
Grease Fitting
Product Specification
Metal Body Material; Male/Male Connection Type; 25/32" Maximum Length; 1/4" SAE Male Thread; 10000PSI Maximum Operating Pressure; Elbow 65 Deg Shape; 3/8" Wrench Size
Long Description
Grease Fitting; Metal Body Material; Male/Male Connection Type; 25/32" Maximum Length; 1/4" SAE Male Thread; 10000PSI Maximum Operating Pressure; Elbow 65 Deg Shape; 3/8" Wrench Size; For Industrial Machine and Cars Truck Application

