https://www.bdiexpress.com/medias/INDWIXSPIFTR-18435024-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgwNXxpbWFnZS9qcGVnfGFEYzBMMmhrT1M4eE1UQXpORE0zTkRVd05EUTNPQzlKVGtSWFNWaFRVRWxHVkZKZk1UZzBNelV3TWpSZk16QXdlRE13TUM1cWNHY3xjYjc3NzdiOGFlNzYzYmFmZjI5N2QwZGUzODhkYjFiYTQyOWE2NGNhZWIyMDhlYmNjNGM2MjBmODM4ZjZjZDhh
https://www.bdiexpress.com/medias/INDWIXSPIFTR-18435024-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgwNXxpbWFnZS9qcGVnfGFEYzBMMmhrT1M4eE1UQXpORE0zTkRVd05EUTNPQzlKVGtSWFNWaFRVRWxHVkZKZk1UZzBNelV3TWpSZk16QXdlRE13TUM1cWNHY3xjYjc3NzdiOGFlNzYzYmFmZjI5N2QwZGUzODhkYjFiYTQyOWE2NGNhZWIyMDhlYmNjNGM2MjBmODM4ZjZjZDhh
18435024
Spin-On Filters
WIX
WIX
51768
WIX WIX
Description
51768 SPIN-ON LUBE FILTER ; CELLULOSE 3.66" OD 35MICRON
Spin-On Lube/Transmission Filter; 35 Micron Rating; 1"-12 Thread Size; Cellulose Media Type; 3.66" Top Outside Diameter; 5.178" Height; With Bypass Valve; With Anti-Drainback Valve; 300 PSI Burst Pressure; 12 To 16 GPM
Part #
51768
BDI #
18435024
Details
31.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Filters-FRLs-And-Gauges/Hydraulic-Filters/Spin-On-Filters/51768/p/18435024
Your Price
$ 31.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161504
Weight / Kilogram
0.567
EAN
0765809517684
Product Group - BDI
F02170
Product Type
Spin-On Lube/Transmission Filter
Micron Rating
35 Micron
Thread Size
1"-12
Filter Media
Cellulose
Top Outside Diameter - Inch
3.66
Top Outside Diameter - Millimeter
92.964
Overall Height - Inch
5.178
Overall Height - Millimeter
131.521
Gasket Inside Diameter - Inch
2.462
Gasket Inside Diameter - Millimeter
62.535
Gasket Outside Diameter - Inch
2.834
Gasket Outside Diameter - Millimeter
71.984
Gasket Thickness - Inch
0.175
Gasket Thickness - Millimeter
4.445
Bypass Valve Included Yes/No
Yes
Anti-Drainback Valve Included Yes/No
Yes
Flow Rate
12 To 16 GPM
Maximum Operating Pressure
300 PSI
Inch - Metric
Inch
Other Features
30 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | ABG Construction Equipment/Bomag/Case/IHC/Deutz Engine/Deutz Tractor/Komatsu/Mitsubishi/Poclain Application
Category - BDI
Spin-On Filters
Harmonized Tariff Code
8421.29.00.65
Noun
Filter
Keyword String
Spin-On
Manufacturer URL
https://www.wixfilters.com
Product Detail
Oil Filter
Product Specification
Oil Filter; Spin-On; 136MM Total HT X 94MM OD; Thread Pitch 1"
Long Description
Spin-On Lube/Transmission Filter; 35 Micron Rating; 1"-12 Thread Size; Cellulose Media Type; 3.66" Top Outside Diameter; 5.178" Height; With Bypass Valve; With Anti-Drainback Valve; 300 PSI Burst Pressure; 12 To 16 GPM
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


