599884
Fluid Power
TIMKEN LOVEJOY
TIMKEN LOVEJOY
BNZ-125-1225-1-N
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
BNZ-125-1225-1-N-OIL COOLER ; POR HYDRAULIC
Water-Oil Cooler; 164.3SQ-FT; Cast Iron Port Housing Material; 1 Pass Model; 2" NPT Oil Port Size; 1-1/2" NPT Water Coolant Port Size; 1/4"-18 NPT Drain Plug Size; 1/4"-18 NPT Test Port Size
Part #
845271033353
BDI #
599884
Details
5154.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/BNZ-125-1225-1-N/p/599884
Your Price
$ 5,154.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
42.12
EAN
0845271033353
Product Group - BDI
F02234
Noun
Cooler
Keyword String
Water or Oil
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Water-Oil Cooler
Product Specification
164.3SQ-FT; Cast Iron Port Housing Material; 1 Pass Model; 2" NPT Oil Port Size; 1-1/2" NPT Water Coolant Port Size; 1/4"-18 NPT Drain Plug Size; 1/4"-18 NPT Test Port Size
Long Description
Water-Oil Cooler; 164.3SQ-FT; Cast Iron Port Housing Material; 1 Pass Model; 2" NPT Oil Port Size; 1-1/2" NPT Water Coolant Port Size; 1/4"-18 NPT Drain Plug Size; 1/4"-18 NPT Test Port Size