Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CDQ2WB125-300DCMZ https://www.bdiexpress.com/medias/INDXXXXXXXXX-26890742-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMDd8aW1hZ2UvanBlZ3xhRE5tTDJnMU5TOHhNRE0yTXpnM05qVXdOelkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalk0T1RBM05ESmZNekF3ZURNd01DNXFjR2N8Y2MwYjA1YzZmNzI0YjliZjQ4ZTk0Njg0NjAwZjI4MmM5YTMxNzQ5ZTIwMzI2OGYxZmExNzZkZjdiY2Y5N2I3Ng
26890742 Fluid Power 

SMC SMC

CDQ2WB125-300DCMZ

Description

CDQ2WB125-300DCMZ COMPACT CYLINDER

Pneumatic Cylinder; 125MM Bore; 300MM Stroke; Double Acting; Double Rod; With Built-In Magnet; Through Hole Mounting; Male Rod End Thread; Rubber Cushion; Air Fluid; 1MPa Maximum Operating Pressure; Compact

Part #

CDQ2WB125-300DCMZ

BDI #
26890742

Details

787.79 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 787.79 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
0
Product Group - BDI
A03142
Harmonized Tariff Code
8412.31.00.80
Noun
Cylinder
Keyword String
Pneumatic
Manufacturer URL
https://www.smcusa.com
Product Detail
Pneumatic Cylinder
Product Specification
125MM Bore; 300MM Stroke; Double Acting; Double Rod; With Built-In Magnet; Through Hole Mounting; Male Rod End Thread; Rubber Cushion; Air Fluid; 1MPa Maximum Operating Pressure; Compact
Long Description
Pneumatic Cylinder; 125MM Bore; 300MM Stroke; Double Acting; Double Rod; With Built-In Magnet; Through Hole Mounting; Male Rod End Thread; Rubber Cushion; Air Fluid; 1MPa Maximum Operating Pressure; Compact