Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SP-5-U-W2 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25168125-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYxNXxpbWFnZS9qcGVnfGFEUmxMMmc1WWk4eE1ESTVOakl3TkRjMU5EazNOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOamd4TWpWZk16QXdlRE13TUM1cWNHY3xlZGMwNjhkNGFmYTI3MWYwMDc4MTE4NGY5MzVmZWFlMGFjMzljMmNlZWI0ZWRmZjYzZGJmNGUzOTlmYWFkNWJh
25168126 Fluid Power 

STAUFF STAUFF

SP-5-U-W2

Description

SP-5-U-W2 WELD PLATE ; STANDARD

Weld Plate; Carbon Steel; 2 Bolt; 184MM Length; 195MM Width; 45MM Height; UNC Thread; For Single Clamp

Part #

SP-5-U-W2

BDI #
25168126

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STAUFF
Minimum Buy Quantity
N/A
UNSPSC
31162900
Weight / Kilogram
0.005
Product Group - BDI
F00234
Harmonized Tariff Code
8205.70.00.00
Noun
Plate
Keyword String
Weld
Manufacturer URL
https://stauff.com
Weight / LBS
0.12125
Product Detail
Weld Plate
Product Specification
Carbon Steel; 2 Bolt; 184MM Length; 195MM Width; 45MM Height; UNC Thread
Long Description
Weld Plate; Carbon Steel; 2 Bolt; 184MM Length; 195MM Width; 45MM Height; UNC Thread; For Single Clamp