Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GE432-MV-PS-H https://www.bdiexpress.com/medias/INDXXXXXXXXX-25100993-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQwNDJ8aW1hZ2UvanBlZ3xhR1UyTDJoaU9TOHhNREEzTmpVeE16QTBNalEyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURBNU9UTmZNekF3V0RNd01DNXFjR2N8ZWJlODkwNmQ2ZGI2OWFiNDJhZTRjMDJiMmRlMmUzYTYyODJmOGVlNDIwMjYzMjY4YzIyMzhlMzBiOWIxMWYyZg
25100993 Accessories Replacement Parts and Miscellaneous 

GENERAL ELECTRIC GENERAL ELECTRIC

GE432-MV-PS-H

Description

GE432-MV-PS-H ELECTRONIC BALLAST ; 67-144W 1.27-0.26A

Electronic Ballast; 1.27 to 0.26 Amps AC; 67 to 144W Input Watt; Power Factor Greater Than 0.98 Parallel Wiring Type; 1.18 Factor; 9-1/2" Length; 2-3/8" Width; 1-5/8" Height

Part #

GE432-MV-PS-H

BDI #
25100993

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GENERAL ELECTRIC
Minimum Buy Quantity
N/A
UNSPSC
39101907
Weight / Kilogram
0
Product Group - BDI
L01234
Harmonized Tariff Code
8504.10.00.00
Noun
Ballast
Keyword String
Electronic
Manufacturer URL
https://www.ge.com
Product Detail
Electronic Ballast
Product Specification
1.27 to 0.26 Amps AC; 67 to 144W Input Watt; Power Factor Greater Than 0.98 Parallel Wiring Type; 1.18 Factor; 9-1/2" Length; 2-3/8" Width; 1-5/8" Height
Long Description
Electronic Ballast; 1.27 to 0.26 Amps AC; 67 to 144W Input Watt; Power Factor Greater Than 0.98 Parallel Wiring Type; 1.18 Factor; 9-1/2" Length; 2-3/8" Width; 1-5/8" Height