

17903380
Lighting
RAYOVAC
RAYOVAC
BEPN1AAA-BTA
RAYOVAC RAYOVAC
Description
BEPN1AAA-BTA LED PEN LGHT ; W/ BATTERIES
Flashlight and Lantern; AAA Battery Size; Zinc Carbon Battery Type; Assorted Color; 3 Lumens 1; 1 Number of Battery; 5.5Hr Run Time 1
Part #
BEPN1AAA-BTA
BDI #
17903380
Details
6.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Lighting/BEPN1AAA-BTA/p/17903380
Your Price
$ 6.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39110000
Weight / Kilogram
0
EAN
0012800506613
Product Group - BDI
L01234
Noun
Flashlight and Lantern
Product Specification
AAA Battery Size; Zinc Carbon Battery Type; Assorted Color; 3 Lumens 1; 1 Number of Battery; 5.5Hr Run Time 1
Long Description
Flashlight and Lantern; AAA Battery Size; Zinc Carbon Battery Type; Assorted Color; 3 Lumens 1; 1 Number of Battery; 5.5Hr Run Time 1