https://www.bdiexpress.com/medias/INDREXXXTXXX-10297917-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY4MDJ8aW1hZ2UvanBlZ3xhREk0TDJoa01TOHhNRE0wTXpFMk16VTFPVGsyTmk5SlRrUlNSVmhZV0ZSWVdGaGZNVEF5T1RjNU1UZGZNekF3ZURNd01DNXFjR2N8YWJmZTU0ZjI4NzExMzFiMTdiY2M1NmVmMjY5YTY1MTE2YTliZGEwMmU4YWMyMDQzZTAxMTY3ZThlMThmZTJjNw
https://www.bdiexpress.com/medias/INDREXXXTXXX-10297917-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY4MDJ8aW1hZ2UvanBlZ3xhREk0TDJoa01TOHhNRE0wTXpFMk16VTFPVGsyTmk5SlRrUlNSVmhZV0ZSWVdGaGZNVEF5T1RjNU1UZGZNekF3ZURNd01DNXFjR2N8YWJmZTU0ZjI4NzExMzFiMTdiY2M1NmVmMjY5YTY1MTE2YTliZGEwMmU4YWMyMDQzZTAxMTY3ZThlMThmZTJjNw
22371693
Modular Belting
REXNORD
REXNORD
HT8503-18IN
REXNORD REXNORD
Description
HT8503-18IN MATTOP CHAIN ; 18" WIDTH STRAIGHT RUNNING
Modular Mat Top Belting; 8503; Low Backline Pressure; Modular Belting; 3/4" Pitch; 18" Modular Belting Width; Straight Running; High Temperature; Polyester Pin Material; 0.43" Plate Height
Part #
HT8503-18IN
BDI #
22371693
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HT8503-18IN/p/22371693
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.068
EAN
0782934794087
Product Group - BDI
M02290
Modular Belting Size
8503
Basic Construction
Low Backline Pressure
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
High Temperature
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
50 FT
Inch - Metric
Inch
Other Features
Mat Top Chain | 800 Links
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
HT8503-18IN
Weight / LBS
0.15
Long Description
Modular Mat Top Belting; 8503; Low Backline Pressure; Modular Belting; 3/4" Pitch; 18" Modular Belting Width; Straight Running; High Temperature; Polyester Pin Material; 0.43" Plate Height
Plate Height
0.43 Inch | 10.922 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Modular Belting Width
18 Inch | 457.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


