

REXNORD
REXNORD
KHT8505V-6IN_E8-D5/32IN_T2P_1RT-T2P
REXNORD REXNORD
描述
REXNORD KHT8505V-6IN_E8-D5/32IN_T2P_1RT-T2P
Mat Top Modular Belting; Series 8505; Solid Top; 3/4" Pitch; 6" Width; Straight Running; Khaki High Temperature Molded Material; Polypropylene Pin; Vacuum Holes
制造商部件号
KHT8505V-6IN_E8-D5/32IN_T2P_1RT-T2P
BDI部件号
26987841
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E4%BC%A0%E9%80%81%E5%B8%A6/%E7%BD%91%E5%B8%A6/KHT8505V-6IN-E8-D5-32IN-T2P-1RT-T2P/p/26987841
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0782934769788
重量 / Kilogram
0.015
Product Group - BDI
M00330
名称
Belting
关键字串
Modular Mat Top
产品明细
Mat Top Modular Belting
产品规格
Series 8505; Solid Top; 3/4" Pitch; 6" Width; Straight Running; Khaki High Temperature Molded Material; Polypropylene Pin; Vacuum Holes
详细描述
Mat Top Modular Belting; Series 8505; Solid Top; 3/4" Pitch; 6" Width; Straight Running; Khaki High Temperature Molded Material; Polypropylene Pin; Vacuum Holes