https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-5705-ST-300X300.jpg?context=bWFzdGVyfHJvb3R8MjY1NTl8aW1hZ2UvanBlZ3xhRGd3TDJnNU9DOHhNREl3Tmpjek1EQTFPVGd3Tmk5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4MU56QTFYMU5VWHpNd01GZ3pNREF1YW5CbnwyOWUzODQxZTAzODU3MDczMWI1YWJjYjJiOTQ5MGU5M2I1YWY5M2M3MTEwNWU1ZjZkMjdjMzQ2M2Y3ZmQwOTFj
https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-5705-ST-300X300.jpg?context=bWFzdGVyfHJvb3R8MjY1NTl8aW1hZ2UvanBlZ3xhRGd3TDJnNU9DOHhNREl3Tmpjek1EQTFPVGd3Tmk5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4MU56QTFYMU5VWHpNd01GZ3pNREF1YW5CbnwyOWUzODQxZTAzODU3MDczMWI1YWJjYjJiOTQ5MGU5M2I1YWY5M2M3MTEwNWU1ZjZkMjdjMzQ2M2Y3ZmQwOTFj
22464058
Modular Belting
REXNORD
REXNORD
LF5705-12IN
REXNORD REXNORD
Description
LF5705-12IN MATTOP CHAIN
Mat Top Modular Belting; 5705; Solid Top; 1-1/2" Pitch; 12" Modular Belting Width; Straight Running; Polyester Pin Material; 1/2" Plate Height
Part #
10029042
BDI #
22464058
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/LF5705-12IN/p/22464058
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.844
EAN
0793699406061
Product Group - BDI
M00330
Modular Belting Size
5705
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1.5 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1.5 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.233
Long Description
Mat Top Modular Belting; 5705; Solid Top; 1-1/2" Pitch; 12" Modular Belting Width; Straight Running; Polyester Pin Material; 1/2" Plate Height
Modular Belting Width
12 Inch | 304.8 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


