https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-1000-RB-300X300.jpg?context=bWFzdGVyfHJvb3R8MjgwMjN8aW1hZ2UvanBlZ3xhRGd3TDJnMk5DOHhNREl3TmpjeU9UWTJOalU1TUM5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4eE1EQXdYMUpDWHpNd01GZ3pNREF1YW5CbnxhZjkxYWRjMDQ3OGRlZjVlZDcyNWJiMjdkODQxODEyNzIwMjdmNzk1ZDJjY2MxYjk5YjViMTRlZjJjNTA0ZTU4
22604929
Modular Belting
REXNORD
REXNORD
XLG1000RRR 38MM MTW
REXNORD REXNORD
Description
XLG1000RRR 38MM MTW MATTOP CHAIN ; 871.00.00 10FT BOX
Mat Top Modular Belting; 1000; Raised Rib; 25.4MM Pitch; 38MM Modular Belting Width; Straight Running; Polypropylene Pin Material; 14.3MM Plate Height
Part #
XLG1000RRR 38MM MTW
BDI #
22604929
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/XLG1000RRR-38MM-MTW/p/22604929
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.144
EAN
0793699667974
Product Group - BDI
M00330
Modular Belting Size
1000
Basic Construction
Raised Rib
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Metric
Other Features
Chain Bottom to Center Distance 1.97 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Long Description
Mat Top Modular Belting; 1000; Raised Rib; 25.4MM Pitch; 38MM Modular Belting Width; Straight Running; Polypropylene Pin Material; 14.3MM Plate Height
Plate Height
0.56 Inch | 14.3 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Modular Belting Width
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh