Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XLG7526-340MM https://www.bdiexpress.com/medias/INDXXXXXXXXX-25115204-300X300.jpg?context=bWFzdGVyfHJvb3R8MzQ2OTR8aW1hZ2UvanBlZ3xhR00yTDJnelppOHhNREEzTmpNMU16YzRPVGs0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRVeU1EUmZNekF3V0RNd01DNXFjR2N8NmI0YjRmYjA0MGIxODFmYTdiZjM5ZmM5OGNjNjI2ZWFjZWFjMWNmODA0ZWFkOGNhZTdkOWM2MmJlMTE1NDlkMw
25115204 Modular Belting 

REXNORD REXNORD

XLG7526-340MM

Description

XLG7526-340MM MATTOP CHAIN

Mat Top Modular Belting; Series 7526; 340MM Width; 12.5MM Pitch; 6.4MM Chain Bottom to Centerline; 6.1MM Chain Bottom to Tracking Guide Bottom; Polypropylene Pin Material

Part #

XLG7526-340MM

BDI #
25115204

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0
Product Group - BDI
M00330
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Mat Top Modular Belting
Product Specification
Series 7526; 340MM Width; 12.5MM Pitch; 6.4MM Chain Bottom to Centerline; 6.1MM Chain Bottom to Tracking Guide Bottom; Polypropylene Pin Material
Long Description
Mat Top Modular Belting; Series 7526; 340MM Width; 12.5MM Pitch; 6.4MM Chain Bottom to Centerline; 6.1MM Chain Bottom to Tracking Guide Bottom; Polypropylene Pin Material