Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

244-642563 https://www.bdiexpress.com/medias/INDREXXXTXXX-10350013-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMwMXxpbWFnZS9qcGVnfGFEQTBMMmd4TXk4eE1ETTBNekE0TkRZMU5EWXlNaTlKVGtSU1JWaFlXRlJZV0ZoZk1UQXpOVEF3TVROZk16QXdlRE13TUM1cWNHY3xhZDA0Y2MyYzQ5ZjFlNDhmOTNjNzg5ZjQzNGNkZjE0YjIxNTAwODcyNjA3NmNmYjRiNGZiZmQ2ZTgwNWU2MmZl
24113133 Guides 

REXNORD REXNORD

244-642563

Description

244-642563 CHAIN GUIDE ; NON-RETURNABLE CHN GUIDE 244 PROF 40X3MM

Chain Guide Flat Profile; 196.85 Feet Long; 3MM Height; 40MM Width; Polyethylene

Part #

244-642563

BDI #
24113133

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.454
EAN
0782934762833
Product Group - BDI
M00134
Product Name
Chain Guide Flat Profile
Length - Feet
196.85
Material
Polyethylene
Inch - Metric
Metric
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Profile
Keyword String
Chain Guide Flat
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10350013
Weight / LBS
1
Long Description
Chain Guide Flat Profile; 196.85 Feet Long; 3MM Height; 40MM Width; Polyethylene
Track Width
0 Inch | 0 Millimeter
Width
1.575 Inch | 40 Millimeter
Height
0.118 Inch | 3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh