338211
Guides
SYSTEM PLAST
SYSTEM PLAST
VG-CSI-538-10
SYSTEM PLAST SYSTEM PLAST
Description
VG-CSI-538-10 EXTRUDED GUIDE BAR CAP ; NON-RETURNABLE 1/8" UHMW 10FT/RLL
Belt Guide | Wear Strip; Series CSI; 10 Feet Long; 0.62" Height; 0.3" Width; UHMW
Part #
VG-CSI-538-10
BDI #
338211
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-CSI-538-10/p/338211
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.059
EAN
0787405502413
Product Group - BDI
M00134
Product Name
Belt Guide | Wear Strip
Length - Feet
10
Series
CSI
Material
UHMW
Other Features
Price is per Foot | Clips onto 12 Ga or 11 Ga Flat Bar | Wear Resistant | Can be Used as Neck Guide
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Belt Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-CSI-538-10
Manufacturer Internal Number
VG-CSI-538
Weight / LBS
0.049
Long Description
Belt Guide | Wear Strip; Series CSI; 10 Feet Long; 0.62" Height; 0.3" Width; UHMW
Track Width
0 Inch | 0 Millimeter
Width
0.3 Inch | 7.62 Millimeter
Height
0.62 Inch | 15.748 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


