SYSTEM PLAST
SYSTEM PLAST
VG-G5015-10
SYSTEM PLAST SYSTEM PLAST
Description
VG-G5015-10 CONVEYOR GUIDE RAIL ; POR RAIL C GS 1/2"X1-1/2"
Side Guide Rail; Series 5015; 10 Feet Long; 1-1/2" Height; 1/2" Width; Steel
Part #
VG-G5015-10
BDI #
337478
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-G5015-10/p/337478
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101707
Weight / Kilogram
0.005
EAN
0787405394360
Product Group - BDI
M00134
Product Name
Side Guide Rail
Length - Feet
10
Series
5015
Material
Steel
Other Features
Price is per Foot | Accepts UHMW Cover
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Rail
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-G5015-10
Manufacturer Internal Number
VG-G5015-1
Weight / LBS
0.01
Long Description
Side Guide Rail; Series 5015; 10 Feet Long; 1-1/2" Height; 1/2" Width; Steel
Height
1.5 Inch | 38.1 Millimeter
Track Width
0 Inch | 0 Millimeter
Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


