SYSTEM PLAST
SYSTEM PLAST
VG-J200-188-NS-10
SYSTEM PLAST SYSTEM PLAST
Description
VG-J200-188-NS-10 J LEG GUIDE PROFILE ; NON-RETURNABLE 3/16"X2" 10FT/BOX
J-Legs; 2" Track Width; Series J200; 10 Feet Long; 0.45" Height; 2" Width; Nolu-S Material
Part #
VG-J200-188-NS-10
BDI #
24481024
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-J200-188-NS-10/p/24481024
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30102415
Weight / Kilogram
0.068
EAN
0726166489120
Product Group - BDI
M00134
Product Name
J-Legs
Length - Feet
10
Series
J200
Material
Nolu-S
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
J-Legs
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.15
Long Description
J-Legs; 2" Track Width; Series J200; 10 Feet Long; 0.45" Height; 2" Width; Nolu-S Material
Height
0.45 Inch | 11.43 Millimeter
Track Width
2 Inch | 50.8 Millimeter
Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

