SYSTEM PLAST
SYSTEM PLAST
VG-JEL-078-125-NS-10
SYSTEM PLAST SYSTEM PLAST
Description
VG-JEL-078-125-NS-10 J LEG GUIDE PROFILE ; NON-RETURNABLE .78"X1/8" 20FT 10FT/RLL
J-Legs; 0.91" Track Width; Series JEL; 10 Feet Long; 0.79" Height; 0.91" Width; Nolu-S Material
Part #
VG-JEL-078-125-NS-10
BDI #
338228
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Guides/VG-JEL-078-125-NS-10/p/338228
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30102415
Weight / Kilogram
0.907
EAN
0787405504691
Product Group - BDI
M00134
Product Name
J-Legs
Length - Feet
10
Series
JEL
Material
Nolu-S
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
J-Legs
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
2
Long Description
J-Legs; 0.91" Track Width; Series JEL; 10 Feet Long; 0.79" Height; 0.91" Width; Nolu-S Material
Height
0.79 Inch | 20.066 Millimeter
Width
0.91 Inch | 23.114 Millimeter
Track Width
0.91 Inch | 23.114 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

