SYSTEM PLAST
SYSTEM PLAST
VG-JL081-188-SD-20
SYSTEM PLAST SYSTEM PLAST
Description
VG-JL081-188-SD-20 J LEG GUIDE PROFILE ; NON-RETURNABLE 15/16"X3/16" 20FT/BOX
J-Legs; 0.96" Track Width; 20 Feet Long; 0.96" Width; Nolu-SD Material
Part #
VG-JL081-188-SD-20
BDI #
338251
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-JL081-188-SD-20/p/338251
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30102300
Weight / Kilogram
0.073
EAN
0787405505223
Product Group - BDI
M00134
Product Name
J-Legs
Length - Feet
20
Material
Nolu-SD
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
J-Legs
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
VG-JL081-188-SD-20
Weight / LBS
0.16
Long Description
J-Legs; 0.96" Track Width; 20 Feet Long; 0.96" Width; Nolu-SD Material
Width
0.96 Inch | 24.384 Millimeter
Track Width
0.96 Inch | 24.384 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh