SYSTEM PLAST
SYSTEM PLAST
VG-NG50-SR-100
SYSTEM PLAST SYSTEM PLAST
Description
VG-NG50-SR-100
Side Guide; Series NG50; 100 Feet Long; 0.24" Height; 1/2" Width; Nolu-SR
Part #
VG-NG50-SR-100
BDI #
338434
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-NG50-SR-100/p/338434
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.018
EAN
0787405507111
Product Group - BDI
M00134
Product Name
Side Guide
Length - Feet
100
Series
NG50
Material
Nolu-SR
Other Features
Price is per Foot | Neck Guide | Clips onto 13 or 14 Gauge Sheet Metal | For PET Container
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Guide
Keyword String
Side
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-NG50-SR-100
Manufacturer Internal Number
VG-NG50-SR
Weight / LBS
0.04
Long Description
Side Guide; Series NG50; 100 Feet Long; 0.24" Height; 1/2" Width; Nolu-SR
Width
0.5 Inch | 12.7 Millimeter
Height
0.24 Inch | 6.096 Millimeter
Track Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


