24480274
Guides
SYSTEM PLAST
SYSTEM PLAST
VG-P1040M-B-20
SYSTEM PLAST SYSTEM PLAST
Description
VG-P1040M-B-20 GUIDE RAIL COVER ; NON-RETURNABLE BLACK 6M/BOX
Bar Cap; 50MM Track Width; Series P1040M; 20 Feet Long; 16MM Height; 50MM Width; UHMW-PE Material
Part #
19081NL
BDI #
24480274
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Guides/VG-P1040M-B-20/p/24480274
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.122
EAN
0787405163034
Product Group - BDI
M00134
Product Name
Bar Cap
Length - Feet
20
Series
P1040M
Material
UHMW-PE
Inch - Metric
Metric
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Bar Cap
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
19081NL
Weight / LBS
0.27
Long Description
Bar Cap; 50MM Track Width; Series P1040M; 20 Feet Long; 16MM Height; 50MM Width; UHMW-PE Material
Height
0.63 Inch | 16 Millimeter
Width
1.969 Inch | 50 Millimeter
Track Width
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

