SYSTEM PLAST
SYSTEM PLAST
VG-P18HD-NS-20
SYSTEM PLAST SYSTEM PLAST
Description
VG-P18HD-NS-20 EXTRUDED GUIDE BAR CAP ; HD 1/8" NS 20FT/BOX
Bar Cap; 0.43" Track Width; Series P18HD; 20 Feet Long; 3/4" Height; 0.43" Width; Nolu-S Material
Part #
VG-P18HD-NS-20
BDI #
338613
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-P18HD-NS-20/p/338613
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30102415
Weight / Kilogram
0.05
EAN
0787405510012
Product Group - BDI
M00134
Product Name
Bar Cap
Length - Feet
20
Series
P18HD
Material
Nolu-S
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Bar Cap
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.11
Long Description
Bar Cap; 0.43" Track Width; Series P18HD; 20 Feet Long; 3/4" Height; 0.43" Width; Nolu-S Material
Width
0.43 Inch | 10.922 Millimeter
Track Width
0.43 Inch | 10.922 Millimeter
Height
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

