SYSTEM PLAST
SYSTEM PLAST
VG-P2515BC-20
SYSTEM PLAST SYSTEM PLAST
Description
VG-P2515BC-20 EXTRUDED GUIDE BAR COVER ; NON-RETURNABLE UHMW 20FT/BOX
Belt Guide | Wear Strip; 1.7" Track Width; Series P2515BC; 20 Feet Long; 0.47" Height; 1.7" Width; UHMW
Part #
VG-P2515BC-20
BDI #
338679
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Guides/VG-P2515BC-20/p/338679
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.052
EAN
0787405510739
Product Group - BDI
M00134
Product Name
Belt Guide | Wear Strip
Length - Feet
20
Series
P2515BC
Material
UHMW
Other Features
Price is per Foot | For Use With 1/4 X 1-1/2 Inch Bar
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Belt Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P2515BC-20
Manufacturer Internal Number
VG-P2515BC
Weight / LBS
0.125
Long Description
Belt Guide | Wear Strip; 1.7" Track Width; Series P2515BC; 20 Feet Long; 0.47" Height; 1.7" Width; UHMW
Height
0.47 Inch | 11.938 Millimeter
Track Width
1.7 Inch | 43.18 Millimeter
Width
1.7 Inch | 43.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



