338780
Guides
SYSTEM PLAST
SYSTEM PLAST
VG-P5020BC-10
SYSTEM PLAST SYSTEM PLAST
Description
VG-P5020BC-10 EXTRUDED GUIDE COVER ; NON-RETURNABLE UHMW 1/2"X2" 10FT/RLL
Side Guide | Wear Strip; Series P5020BC; 10 Feet Long; 2.2" Height; 0.74" Width; UHMW
Part #
VG-P5020BC-10
BDI #
338780
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-P5020BC-10/p/338780
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.044
EAN
0787405449404
Product Group - BDI
M00134
Product Name
Side Guide | Wear Strip
Length - Feet
10
Series
P5020BC
Material
UHMW
Other Features
Price is per Foot | For Use With 1/2 x 2 Inch Bar
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Side Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P5020BC-10
Manufacturer Internal Number
VG-P5020BC
Weight / LBS
0.01
Long Description
Side Guide | Wear Strip; Series P5020BC; 10 Feet Long; 2.2" Height; 0.74" Width; UHMW
Width
0.74 Inch | 18.796 Millimeter
Track Width
0 Inch | 0 Millimeter
Height
2.2 Inch | 55.88 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



