Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg VG-P640M-B-20
22581942 Guides 

SYSTEM PLAST SYSTEM PLAST

VG-P640M-B-20

Description

VG-P640M-B-20 GUIDE RAIL COVER ; NON-RETURNABLE 6M/BOX

Bar Cap; 42.4MM Track Width; Series P640M; 20 Feet Long; 11.9MM Height; 42.4MM Width; UHMW-PE Material

Part #

VG-P640M-B-20

BDI #
22581942

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.104
EAN
0787405162983
Product Group - BDI
M02234
Product Name
Bar Cap
Length - Feet
20
Series
P640M
Material
UHMW-PE
Inch - Metric
Metric
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Bar Cap
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
19080NL
Weight / LBS
0.23
Long Description
Bar Cap; 42.4MM Track Width; Series P640M; 20 Feet Long; 11.9MM Height; 42.4MM Width; UHMW-PE Material
Track Width
1.669 Inch | 42.4 Millimeter
Height
0.469 Inch | 11.9 Millimeter
Width
1.669 Inch | 42.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh