SYSTEM PLAST
SYSTEM PLAST
VG-P813F-100
SYSTEM PLAST SYSTEM PLAST
Description
VG-P813F-100 EXTRUDED GUIDE COVER ; UHMW-PE FLAT 100FT/BOX
Side Guide / Wear Strip; 100 Feet Long; 0.81" Height; 1/4" Width; UHMW
Part #
VG-P813F-100
BDI #
338850
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-P813F-100/p/338850
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.059
EAN
0787405449725
Product Group - BDI
M00134
Product Name
Side Guide / Wear Strip
Length - Feet
100
Material
UHMW
Other Features
Price is per Foot / Support Member Under Belting and Table Top Chain
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Side Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P813F-100
Manufacturer Internal Number
VG-P813F-100
Weight / LBS
0.044
Long Description
Side Guide / Wear Strip; 100 Feet Long; 0.81" Height; 1/4" Width; UHMW
Width
0.25 Inch | 6.35 Millimeter
Track Width
0 Inch | 0 Millimeter
Height
0.81 Inch | 20.574 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



