SYSTEM PLAST
SYSTEM PLAST
VG-PBG5-NS-100
SYSTEM PLAST SYSTEM PLAST
Description
VG-PBG5-NS-100 EXTRUDED GUIDE ; NOLU-S 100FT/RLL
Side Guide | Insert; Series PBG; 100 Feet Long; 0.16" Height; 0.56" Width; Nolu-S; Nolu-S Insert/Roller Material
Part #
VG-PBG5-NS-100
BDI #
338453
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-PBG5-NS-100/p/338453
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.014
EAN
0787405514607
Product Group - BDI
M00134
Product Name
Side Guide | Insert
Length - Feet
100
Series
PBG
Material
Nolu-S
Insert/Roller Material
Nolu-S
Other Features
Price is per Foot | For Use With VG-ABG Aluminum Rail
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Insert
Keyword String
Side Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-PBG5-NS-100
Manufacturer Internal Number
VG-PBG5-NS
Weight / LBS
0.027
Long Description
Side Guide | Insert; Series PBG; 100 Feet Long; 0.16" Height; 0.56" Width; Nolu-S; Nolu-S Insert/Roller Material
Width
0.56 Inch | 14.224 Millimeter
Track Width
0 Inch | 0 Millimeter
Height
0.16 Inch | 4.064 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


