SYSTEM PLAST
SYSTEM PLAST
VG-S1020M-10
SYSTEM PLAST SYSTEM PLAST
Description
VG-S1020M-10 CONVEYOR PROFILE ; NON-RETURNABLE 3M/BOX
Rectangular Guide; 9.9MM Track Width; Series S1020M; 10 Feet Long; 20.1MM Height; 9.9MM Width; Stainless Steel Material
Part #
VG-S1020M-10
BDI #
24480502
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-S1020M-10/p/24480502
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.513
EAN
0787405123861
Product Group - BDI
M00134
Product Name
Rectangular Guide
Length - Feet
10
Series
S1020M
Material
Stainless Steel
Inch - Metric
Metric
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Guide
Keyword String
Rectangular
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
16450
Weight / LBS
1.13
Long Description
Rectangular Guide; 9.9MM Track Width; Series S1020M; 10 Feet Long; 20.1MM Height; 9.9MM Width; Stainless Steel Material
Height
0.791 Inch | 20.1 Millimeter
Track Width
0.39 Inch | 9.9 Millimeter
Width
0.39 Inch | 9.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

