337648
Guides
SYSTEM PLAST
SYSTEM PLAST
VG-SSNG-10
SYSTEM PLAST SYSTEM PLAST
Description
SYSTEM PLAST VG-SSNG-10
Side Guide; Series NG; 10 Feet Long; 0.67" Height; 0.87" Width; Stainless Steel; UHMW-PE Insert/Roller Material
Part #
VG-SSNG-10
BDI #
337648
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-SSNG-10/p/337648
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.195
Product Group - BDI
M00134
Product Name
Side Guide
Length - Feet
10
Series
NG
Material
Stainless Steel
Insert/Roller Material
UHMW-PE
Other Features
Price is per Foot | Neck Guide | 14 Gauge
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Guide
Keyword String
Side
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-SSNG-10
Manufacturer Internal Number
VG-SSNG-10
Weight / LBS
0.43
Long Description
Side Guide; Series NG; 10 Feet Long; 0.67" Height; 0.87" Width; Stainless Steel; UHMW-PE Insert/Roller Material
Height
0.67 Inch | 17.018 Millimeter
Track Width
0 Inch | 0 Millimeter
Width
0.87 Inch | 22.098 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


