SYSTEM PLAST
SYSTEM PLAST
VG-SSWFS-1.25-12
SYSTEM PLAST SYSTEM PLAST
Description
VG-SSWFS-1.25-12 CONV GUIDE RAIL ; 12FT SECTION
Guide | Wear Strip; 1-1/4" Track Width; Series WFS-1.25; 12 Feet Long; 0.68" Height; 1-1/4" Width; Stainless Steel; UHMW-PE Insert/Roller Material
Part #
VG-SSWFS-1.25-12
BDI #
337893
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-SSWFS-1-25-12/p/337893
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.227
Product Group - BDI
M00134
Product Name
Guide | Wear Strip
Length - Feet
12
Series
WFS-1.25
Material
Stainless Steel
Insert/Roller Material
UHMW-PE
Other Features
Price is per Foot | Solid Wide Flat Type | 14 Gauge | Optional Side Guide
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-SSWFS-1.25-12
Manufacturer Internal Number
VG-SSWFS-1
Weight / LBS
0.5
Long Description
Guide | Wear Strip; 1-1/4" Track Width; Series WFS-1.25; 12 Feet Long; 0.68" Height; 1-1/4" Width; Stainless Steel; UHMW-PE Insert/Roller Material
Height
0.68 Inch | 17.272 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Track Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


