Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

16771 https://www.bdiexpress.com/medias/INDVGEASSYXX-TRPLT-RLR-16771-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYzOXxpbWFnZS9qcGVnfGFEUXhMMmhpWXk4NU5qYzJNVE00TkRjNU5qUTJMbXB3Wnd8YjMxOGQ5ZDkzY2IxNTI1YTRkYTdmY2I2YjI4Zjc2MzUwNDBjYTQxOTM4NWVlODAwOGQ0M2U3NmI0MzY1ZGQyMA
22975985 Roller and Guide Assemblies 

SYSTEM PLAST SYSTEM PLAST

16771

Description

16771 MOD ROLLER TRANSFER PLATE ; TME-450R3MR-FM 3 ROWS WIDTH: 4.53

Transfer Plate; Roller; 3 Row Double Strand Roller; 4.035" Roller Width; 0.43" Roller Diameter; Acetal Material; 0.163 Feet Long; 1.24" Height; 4.53" Width; Acetal Guide Material

Part #

16771

BDI #
22975985

Details

38.68 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 38.68 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.113
EAN
0787405125612
Product Group - BDI
M00134
Product Name
Transfer Plate
Product Type
Roller
Type of Roller
3 Row Double Strand Roller
Roller Material
Acetal
Length - Feet
0.163
Guide Material
Acetal
Other Features
Stainless Steel Pin; Washer and Bolt | With Sloped Entry | Brown Roller | Extra Performance
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Harmonized Tariff Code
8431.39.00.10
Noun
Transfer Plate
Keyword String
Roller Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
16771
Manufacturer Internal Number
16771
Weight / LBS
0.24
Long Description
Transfer Plate; Roller; 3 Row Double Strand Roller; 4.035" Roller Width; 0.43" Roller Diameter; Acetal Material; 0.163 Feet Long; 1.24" Height; 4.53" Width; Acetal Guide Material
Roller Diameter
0.43 Inch | 10.922 Millimeter
Width
4.53 Inch | 115.062 Millimeter
Roller Width
4.035 Inch | 102.5 Millimeter
Height
1.24 Inch | 31.496 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh