Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VG-682-PL-4-3 https://www.bdiexpress.com/medias/INDVGEASSYXX-CMBNR-RLR-682-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY1NHxpbWFnZS9qcGVnfGFESXpMMmd3WVM4eE1EYzJOemsxT0RrNU9UQTNNQzlKVGtSV1IwVkJVMU5aV0ZoZlEwMUNUbEpmVWt4U1h6WTRNbDh6TURCNE16QXdMbXB3Wnd8MjA1NGFkMTgxMmE1MzBiYTQ1ZmRjYTU0ZDVhNmJiNTQ5MmM3Yzk4MDJhM2M5ZmExNzM3ZThmM2MzY2U0YmU2Ng
337979 Roller and Guide Assemblies 

SYSTEM PLAST SYSTEM PLAST

VG-682-PL-4-3

Description

VG-682-PL-4-3 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER RLR PLT 4" X 3FT

Combiner; Roller; Bead; 3.78" Roller Width; 0.76" Roller Diameter; Acetal Material; Series 682; 3 Feet Long; 4.6" Height; 1-1/2" Width; Steel Guide Material

Part #

VG-682-PL-4-3

BDI #
337979

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
5.307
EAN
0787405268234
Product Group - BDI
M00134
Product Name
Combiner
Product Type
Roller
Type of Roller
Bead
Roller Material
Acetal
Series
682
Length - Feet
3
Guide Material
Steel
Other Features
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Harmonized Tariff Code
8431.39.00.10
Noun
Combiner
Keyword String
Roller Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-682-PL-4-3
Manufacturer Internal Number
VG-682-PL-
Weight / LBS
11.7
Long Description
Combiner; Roller; Bead; 3.78" Roller Width; 0.76" Roller Diameter; Acetal Material; Series 682; 3 Feet Long; 4.6" Height; 1-1/2" Width; Steel Guide Material
Height
4.6 Inch | 116.84 Millimeter
Roller Diameter
0.76 Inch | 19.304 Millimeter
Roller Width
3.78 Inch | 96.012 Millimeter
Width
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh