https://www.bdiexpress.com/medias/INDVGEASSYXX-BDGD-684-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU0NHxpbWFnZS9qcGVnfGFHUXpMMmcyTWk4eE1EYzJPRFE1TkRVeU5qUTVOQzlKVGtSV1IwVkJVMU5aV0ZoZlFrUkhSRjgyT0RSZk16QXdlRE13TUM1cWNHY3w0ZmZiNWRjNWE3YTYwYmY2ZmYwZDEzYmY5MWRiYWVkMmE3N2M2NzZmYzNlNWI0ODVhNjIxNmI3YjU5MjAxMDQ3
https://www.bdiexpress.com/medias/INDVGEASSYXX-BDGD-684-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU0NHxpbWFnZS9qcGVnfGFHUXpMMmcyTWk4eE1EYzJPRFE1TkRVeU5qUTVOQzlKVGtSV1IwVkJVMU5aV0ZoZlFrUkhSRjgyT0RSZk16QXdlRE13TUM1cWNHY3w0ZmZiNWRjNWE3YTYwYmY2ZmYwZDEzYmY5MWRiYWVkMmE3N2M2NzZmYzNlNWI0ODVhNjIxNmI3YjU5MjAxMDQ3
338974
Roller and Guide Assemblies
SYSTEM PLAST
SYSTEM PLAST
VG-684-SS-6-06
SYSTEM PLAST SYSTEM PLAST
Description
VG-684-SS-6-06 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER SS 6" X 6FT
Assembly; Bead and Bead Guide; Bead; 5.78" Roller Width; 0.62" Roller Diameter; Acetal Material; Series 684; 6 Feet Long; 6.48" Height; 1.4" Width; Stainless Steel Guide Material
Part #
VG-684-SS-6-06
BDI #
338974
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Roller-and-Guide-Assemblies/VG-684-SS-6-06/p/338974
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101709
Weight / Kilogram
12.71
EAN
0787405271135
Product Group - BDI
M00134
Product Name
Assembly
Product Type
Bead and Bead Guide
Type of Roller
Bead
Roller Material
Acetal
Series
684
Length - Feet
6
Guide Material
Stainless Steel
Other Features
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Harmonized Tariff Code
8431.39.00.10
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-684-SS-6-06
Manufacturer Internal Number
VG-684-SS-
Weight / LBS
28
Long Description
Assembly; Bead and Bead Guide; Bead; 5.78" Roller Width; 0.62" Roller Diameter; Acetal Material; Series 684; 6 Feet Long; 6.48" Height; 1.4" Width; Stainless Steel Guide Material
Width
1.4 Inch | 35.56 Millimeter
Height
6.48 Inch | 164.592 Millimeter
Roller Diameter
0.62 Inch | 15.748 Millimeter
Roller Width
5.78 Inch | 146.812 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

