339004
Roller and Guide Assemblies
SYSTEM PLAST
SYSTEM PLAST
VG-684BR-3-AB-09
SYSTEM PLAST SYSTEM PLAST
Description
VG-684BR-3-AB-09 BEADED RAIL CHANNEL ; NON-RETURNABLE AL CH 3" X 9FT
Assembly; Bead and Bead Guide; Bead; 2.46" Roller Width; 0.62" Roller Diameter; Acetal Material; Series BR-3; 9 Feet Long; 3.16" Height; 1.13" Width; Aluminum Guide Material
Part #
VG-684BR-3-AB-09
BDI #
339004
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Roller-and-Guide-Assemblies/VG-684BR-3-AB-09/p/339004
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101709
Weight / Kilogram
10.22
EAN
0787405270015
Product Group - BDI
M00134
Product Name
Assembly
Product Type
Bead and Bead Guide
Type of Roller
Bead
Roller Material
Acetal
Series
BR-3
Length - Feet
9
Guide Material
Aluminum
Other Features
Side Guide | Operating Temperature -4 to 170 Deg F | Gray Polyamide Pin Rail | Carbon Steel Pin | Grey Roller
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Harmonized Tariff Code
8431.39.00.10
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-684BR-3-AB-09
Manufacturer Internal Number
VG-684BR-3
Weight / LBS
22.5
Long Description
Assembly; Bead and Bead Guide; Bead; 2.46" Roller Width; 0.62" Roller Diameter; Acetal Material; Series BR-3; 9 Feet Long; 3.16" Height; 1.13" Width; Aluminum Guide Material
Width
1.13 Inch | 28.702 Millimeter
Height
3.16 Inch | 80.264 Millimeter
Roller Diameter
0.62 Inch | 15.748 Millimeter
Roller Width
2.46 Inch | 62.484 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh