339103
Roller and Guide Assemblies
SYSTEM PLAST
SYSTEM PLAST
VG-687-1.4-08
SYSTEM PLAST SYSTEM PLAST
Description
VG-687-1.4-08 BEADED LANE DIVIDER ; NON-RETURNABLE SPEED RAIL LD ALUM 8FT
Lane Divider; Bead and Bead Guide; Bead; 1.44" Roller Width; 0.49" Roller Diameter; Acetal Material; Series 687-1.4; 8 Feet Long; 2.15" Height; 1.16" Width; Aluminum Guide Material
Part #
VG-687-1.4-08
BDI #
339103
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Roller-and-Guide-Assemblies/VG-687-1-4-08/p/339103
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
3.69
EAN
0787405498907
Product Group - BDI
M00134
Product Name
Lane Divider
Product Type
Bead and Bead Guide
Type of Roller
Bead
Roller Material
Acetal
Series
687-1.4
Length - Feet
8
Guide Material
Aluminum
Other Features
Side Guide | Operating Temperature -10 to 180 Deg F | FDA Accepted Engineered Polymer Pin | Low Friction Roller | 2 Sided | Grey Roller
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Harmonized Tariff Code
8431.39.00.10
Noun
Lane Divider
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-687-1.4-08
Manufacturer Internal Number
VG-687-1.4
Weight / LBS
8.12
Long Description
Lane Divider; Bead and Bead Guide; Bead; 1.44" Roller Width; 0.49" Roller Diameter; Acetal Material; Series 687-1.4; 8 Feet Long; 2.15" Height; 1.16" Width; Aluminum Guide Material
Roller Width
1.44 Inch | 36.576 Millimeter
Height
2.15 Inch | 54.61 Millimeter
Width
1.16 Inch | 29.464 Millimeter
Roller Diameter
0.49 Inch | 12.446 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



